3/8in BSP Fluid Level Gauge W/o Thermometer Centres 900mm - SEE29900

Order Code: ZT5437321S

£399.99 Inc VAT (20%)


Description

3/8" BSP Parallel Male, Liquid Level Gauge, EasyFit, Centres 900mm, Sight Tube Material Polycarbonate, Fitting Material Brass, Maximum Working Temperature +60°C, Maximum Working Pressure 14 bar Subject to Centre Distance, Seetru

Specifications for 3/8in BSP Fluid Level Gauge W/o Thermometer Centres 900mm - SEE29900
  • Product Type
    Hydraulic
  • Material
    Brass