1/2in BSP Fluid Level Gauge W/o Thermometer Centres 200mm - SEE31200

Order Code: ZT5437294S

£399.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Liquid Level Gauge, EasyFit, Centres 200mm, Sight Tube Material Polycarbonate, Fitting Material Brass, Maximum Working Temperature +60°C, Maximum Working Pressure 14 bar Subject to Centre Distance, Seetru

Specifications for 1/2in BSP Fluid Level Gauge W/o Thermometer Centres 200mm - SEE31200
  • Material
    Brass
  • Product Type
    Hydraulic