1/4in BSP Fluid Level Gauge W/o Thermometer Centres 400mm - SEE27400

Order Code: ZT5437140S

£339.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male, Liquid Level Gauge, EasyFit, Centres 400mm, Sight Tube Material Polycarbonate, Fitting Material Brass, Maximum Working Temperature +60°C, Maximum Working Pressure 14 bar Subject to Centre Distance, Seetru

Specifications for 1/4in BSP Fluid Level Gauge W/o Thermometer Centres 400mm - SEE27400
  • Product Type
    Hydraulic
  • Material
    Brass