3/4in Aluminium Drain Plug with Magnet - K562636034

Order Code: ZT5427899S

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

3/4" BSP Parallel Male, Hydraulic Accessory, Screw-in Reservoir Plug, With Magnet, 34mm Hex Size, Aluminium, LHA

Specifications for 3/4in Aluminium Drain Plug with Magnet - K562636034
  • Material
    Aluminium
  • Product Type
    Hydraulic