3/4in BSP Fluid Level Gauge W/o Thermometer Centres 1300mm - SEE221300P

Order Code: ZT5436519S

£1,899.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male, Liquid Level Gauge, QuickMount, With Valve, Brass Fitting, Centres 1300mm, Sight Tube Material Polycarbonate, Maximum Working Temperature +100°C, Maximum Working Pressure 14, Seetru

Specifications for 3/4in BSP Fluid Level Gauge W/o Thermometer Centres 1300mm - SEE221300P
  • Material
    Brass
  • Product Type
    Hydraulic