3/4in BSP Fluid Level Gauge W/o Thermometer Centres 550mm - SEE22S550B

Order Code: ZT5436835S

£2,299.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male, Liquid Level Gauge, QuickMount, With Valve, Stainless Steel, Fitting, Centres 550mm, Sight Tube Material Polycarbonate, Maximum Working Temperature +100°C, Maximum Working Pressure 14, Seetru

Specifications for 3/4in BSP Fluid Level Gauge W/o Thermometer Centres 550mm - SEE22S550B
  • Product Type
    Hydraulic
  • Material
    Stainless Steel