3/4in BSP Fluid Level Gauge W/o Thermometer Centres 825mm - SEE22825P

Order Code: ZT5436743S

£1,599.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male, Liquid Level Gauge, QuickMount, With Valve, Brass Fitting, Centres 825mm, Sight Tube Material Polycarbonate, Maximum Working Temperature +100°C, Maximum Working Pressure 14, Seetru

Specifications for 3/4in BSP Fluid Level Gauge W/o Thermometer Centres 825mm - SEE22825P
  • Product Type
    Hydraulic
  • Material
    Brass