10 Ton Capacity Single Acting Cylinder 102mm Length - H1004

10 Ton Capacity Single Acting Cylinder 102mm Length - H1004

Order Code: ZT5418200SCopy

£549.99 Inc VAT (20%)


Description

10 Ton Capacity, General Purpose Single Acting Cylinder, 174mm Minimum Height x 276mm Maximum Height, 102mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 10 Ton Capacity Single Acting Cylinder 102mm Length - H1004
  • Product Type
    Hydraulic
  • Length
    102mm
  • Type
    Single Acting Cylinder
  • Maximum Working Pressure
    700bar
  • Minimum Height
    174mm
  • Maximum Height
    276mm