10 Ton Capacity Single Acting Cylinder 202mm Length - H1008

10 Ton Capacity Single Acting Cylinder 202mm Length - H1008

Order Code: ZT5418242SCopy

£549.99 Inc VAT (20%)


Description

10 Ton Capacity, General Purpose Single Acting Cylinder, 301mm Minimum Height x 503mm Maximum Height, 202mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 10 Ton Capacity Single Acting Cylinder 202mm Length - H1008
  • Length
    202mm
  • Product Type
    Hydraulic
  • Type
    Single Acting Cylinder
  • Maximum Height
    503mm
  • Minimum Height
    301mm
  • Maximum Working Pressure
    700bar