10 Ton Capacity Single Acting Cylinder 253mm Length - H1010

10 Ton Capacity Single Acting Cylinder 253mm Length - H1010

Order Code: ZT5418172SCopy

£719.99 Inc VAT (20%)


Description

10 Ton Capacity, General Purpose Single Acting Cylinder, 352mm Minimum Height x 605mm Maximum Height, 253mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 10 Ton Capacity Single Acting Cylinder 253mm Length - H1010
  • Product Type
    Hydraulic
  • Length
    253mm
  • Maximum Height
    605mm
  • Maximum Working Pressure
    700bar
  • Minimum Height
    352mm