10 Ton Capacity Single Acting Cylinder 304mm Length - H1012

10 Ton Capacity Single Acting Cylinder 304mm Length - H1012

Order Code: ZT5418204SCopy

£849.99 Inc VAT (20%)


Description

10 Ton Capacity, General Purpose Single Acting Cylinder, 403mm Minimum Height x 707mm Maximum Height, 304mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 10 Ton Capacity Single Acting Cylinder 304mm Length - H1012
  • Length
    304mm
  • Product Type
    Hydraulic
  • Maximum Height
    707mm
  • Minimum Height
    403mm
  • Maximum Working Pressure
    700bar