13 Ton Capacity Single Acting Hollow Centre Cylinder - ESH-120

13 Ton Capacity Single Acting Hollow Centre Cylinder - ESH-120

Order Code: ZT5415841S

£409.99 Inc VAT (20%)
£449.998.5% off


Description

13 Ton Lifting Capacity, 13 Ton Capacity, Single Acting, Hollow Centre Cylinder, 8mm Width, 56mm Minimum Height x 64mm Maximum Height, ASME B30.1. Standard, Eagle Pro

Specifications for 13 Ton Capacity Single Acting Hollow Centre Cylinder - ESH-120
  • Product Type
    Hydraulic
  • Width
    8mm
  • Maximum Height
    64mm
  • Minimum Height
    56mm
  • Lift Capacity
    13Tonne