15 Ton Capacity Single Acting Cylinder 101mm Length - H1504

15 Ton Capacity Single Acting Cylinder 101mm Length - H1504

Order Code: ZT5418328SCopy

£819.99 Inc VAT (20%)


Description

15 Ton Capacity, General Purpose Single Acting Cylinder, 200mm Minimum Height x 301mm Maximum Height, 101mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 15 Ton Capacity Single Acting Cylinder 101mm Length - H1504
  • Product Type
    Hydraulic
  • Length
    101mm
  • Type
    Single Acting Cylinder
  • Minimum Height
    200mm
  • Maximum Height
    301mm
  • Maximum Working Pressure
    700bar