15 Ton Capacity Single Acting Cylinder 152mm Length - H1506

15 Ton Capacity Single Acting Cylinder 152mm Length - H1506

Order Code: ZT5418398SCopy

£899.99 Inc VAT (20%)


Description

15 Ton Capacity, General Purpose Single Acting Cylinder, 270mm Minimum Height x 422mm Maximum Height, 152mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 15 Ton Capacity Single Acting Cylinder 152mm Length - H1506
  • Length
    152mm
  • Product Type
    Hydraulic
  • Minimum Height
    270mm
  • Maximum Working Pressure
    700bar
  • Maximum Height
    422mm