15 Ton Capacity Single Acting Cylinder 203mm Length - H1508

15 Ton Capacity Single Acting Cylinder 203mm Length - H1508

Order Code: ZT5418353SCopy

£999.99 Inc VAT (20%)


Description

15 Ton Capacity, General Purpose Single Acting Cylinder, 321mm Minimum Height x 524mm Maximum Height, 203mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 15 Ton Capacity Single Acting Cylinder 203mm Length - H1508
  • Length
    203mm
  • Product Type
    Hydraulic
  • Type
    Single Acting Cylinder
  • Minimum Height
    321mm
  • Maximum Height
    524mm
  • Maximum Working Pressure
    700bar