15 Ton Capacity Single Acting Cylinder 25mm Length - H1501

15 Ton Capacity Single Acting Cylinder 25mm Length - H1501

Order Code: ZT5418176S

£699.99 Inc VAT (20%)


Description

15 Ton Capacity, General Purpose Single Acting Cylinder, 124mm Minimum Height x 149mm Maximum Height, 25mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 15 Ton Capacity Single Acting Cylinder 25mm Length - H1501
  • Length
    25mm
  • Product Type
    Hydraulic
  • Type
    Single Acting Cylinder
  • Maximum Height
    149mm
  • Minimum Height
    124mm
  • Maximum Working Pressure
    700bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome