15 Ton Capacity Single Acting Cylinder 356mm Length - H1514

15 Ton Capacity Single Acting Cylinder 356mm Length - H1514

Order Code: ZT5418366SCopy

£1,439.99 Inc VAT (20%)


Description

15 Ton Capacity, General Purpose Single Acting Cylinder, 474mm Minimum Height x 830mm Maximum Height, 356mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 15 Ton Capacity Single Acting Cylinder 356mm Length - H1514
  • Product Type
    Hydraulic
  • Length
    356mm
  • Maximum Height
    830mm
  • Minimum Height
    474mm
  • Maximum Working Pressure
    700bar