25 Ton Capacity Single Acting Cylinder 102mm Length - H2504

25 Ton Capacity Single Acting Cylinder 102mm Length - H2504

Order Code: ZT5418594SCopy

£1,019.99 Inc VAT (20%)


Description

25 Ton Capacity, General Purpose Single Acting Cylinder, 219mm Minimum Height x 321mm Maximum Height, 102mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 25 Ton Capacity Single Acting Cylinder 102mm Length - H2504
  • Product Type
    Hydraulic
  • Length
    102mm
  • Type
    Single Acting Cylinder
  • Maximum Height
    321mm
  • Maximum Working Pressure
    700bar
  • Minimum Height
    219mm