25 Ton Capacity Single Acting Cylinder 155mm Length - H2506

25 Ton Capacity Single Acting Cylinder 155mm Length - H2506

Order Code: ZT5418524SCopy

£1,199.99 Inc VAT (20%)


Description

25 Ton Capacity, General Purpose Single Acting Cylinder, 272mm Minimum Height x 427mm Maximum Height, 155mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 25 Ton Capacity Single Acting Cylinder 155mm Length - H2506
  • Product Type
    Hydraulic
  • Length
    155mm
  • Maximum Height
    427mm
  • Maximum Working Pressure
    700bar
  • Minimum Height
    272mm