25 Ton Capacity Single Acting Cylinder 310mm Length - H2512

25 Ton Capacity Single Acting Cylinder 310mm Length - H2512

Order Code: ZT5418575SCopy

£1,699.99 Inc VAT (20%)


Description

25 Ton Capacity, General Purpose Single Acting Cylinder, 426mm Minimum Height x 736mm Maximum Height, 310mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 25 Ton Capacity Single Acting Cylinder 310mm Length - H2512
  • Product Type
    Hydraulic
  • Length
    310mm
  • Maximum Working Pressure
    700bar
  • Maximum Height
    736mm
  • Minimum Height
    426mm