Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hydraulic Cylinders
Single Acting Hydraulic Cylinders
25mm Bore x 200mm Stroke Cylinder - 25B/16R/004
By Hosefit
Order Code:
ZT5385791S
Copy
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 1st May
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/single-acting-hydraulic-cylinders/25mm-bore-x-200mm-stroke-cylinder-25b-16r-004/p/ZT5385791S
Add to quotation
View all Single Acting Hydraulic Cylinders
Description
25mm Bore x 200mm Stroke Cylinder, Working Temperature -25┬░C to +80┬░C
Specifications
Specifications for 25mm Bore x 200mm Stroke Cylinder - 25B/16R/004
Bore Size
25mm
Product Type
Hydraulic
Stroke Length
200mm
Operating Temperature Range
25°C to +80°C