5 Ton Capacity Single Acting Cylinder 129mm Length - H0505

5 Ton Capacity Single Acting Cylinder 129mm Length - H0505

Order Code: ZT5417579S

£509.99 Inc VAT (20%)


Description

5 Ton Capacity, General Purpose Single Acting Cylinder, 221mm Minimum Height x 350mm Maximum Height, 129mm Length, Maximum Working Pressure 700 bar, BVA Hydraulics

Specifications for 5 Ton Capacity Single Acting Cylinder 129mm Length - H0505
  • Length
    129mm
  • Product Type
    Hydraulic
  • Type
    Single Acting Cylinder
  • Minimum Height
    221mm
  • Maximum Working Pressure
    700bar
  • Maximum Height
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome