1/2in BSP Parallel Female Diaphragm Accumulator 0.32 Litres - E032-1515-013611

1/2in BSP Parallel Female Diaphragm Accumulator 0.32 Litres - E032-1515-013611

Order Code: ZT5416155SCopy

£209.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Non-repairable, Diaphragm Accumulator, 0.32 Litres, Maximum Working Pressure 210 bar, Working Temperature -10┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 1/2in BSP Parallel Female Diaphragm Accumulator 0.32 Litres - E032-1515-013611
  • Product Type
    Hydraulic
  • Capacity
    0.32L
  • Material
    Steel
  • Operating Temperature Range
    10°C to +80°C
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Maximum Working Pressure
    210bar