1/2in BSP Parallel Female Diaphragm Accumulator 0.75 Litres - E075-1515-093611

1/2in BSP Parallel Female Diaphragm Accumulator 0.75 Litres - E075-1515-093611

Order Code: ZT5416227SCopy

£269.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 0.75 Litres, Maximum Working Pressure 210 bar, Working Temperature -20┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 1/2in BSP Parallel Female Diaphragm Accumulator 0.75 Litres - E075-1515-093611
  • Product Type
    Hydraulic
  • Capacity
    0.75L
  • Material
    Steel
  • Operating Temperature Range
    20°C to +80°C
  • Maximum Working Pressure
    210bar
  • Thread Type
    BSPP
  • Thread Gender
    Female