1/2in BSP Parallel Female Diaphragm Accumulator 1.4 Litres - E140-1515-113511

1/2in BSP Parallel Female Diaphragm Accumulator 1.4 Litres - E140-1515-113511

Order Code: ZT5412716SCopy

£499.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 1.4 Litres, Maximum Working Pressure 140 bar, Working Temperature -20┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 1/2in BSP Parallel Female Diaphragm Accumulator 1.4 Litres - E140-1515-113511
  • Product Type
    Hydraulic
  • Material
    Steel
  • Capacity
    1.4L
  • Thread Gender
    Female
  • Maximum Working Pressure
    140bar
  • Operating Temperature Range
    20°C to +80°C
  • Thread Type
    BSPP