1/2in BSP Parallel Female Diaphragm Accumulator 1 Litres - E100-1515-123611

1/2in BSP Parallel Female Diaphragm Accumulator 1 Litres - E100-1515-123611

Order Code: ZT5416357SCopy

£499.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 1 Litres, Maximum Working Pressure 210 bar, Working Temperature -20┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 1/2in BSP Parallel Female Diaphragm Accumulator 1 Litres - E100-1515-123611
  • Capacity
    1L
  • Product Type
    Hydraulic
  • Material
    Steel
  • Operating Temperature Range
    20°C to +80°C
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Maximum Working Pressure
    210bar