1/2in BSP Parallel Female Diaphragm Accumulator 2 Litres - E200-1515-063411

1/2in BSP Parallel Female Diaphragm Accumulator 2 Litres - E200-1515-063411

Order Code: ZT5412871SCopy

£829.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 2 Litres, Maximum Working Pressure 100 bar, Working Temperature -10┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 1/2in BSP Parallel Female Diaphragm Accumulator 2 Litres - E200-1515-063411
  • Material
    Steel
  • Capacity
    2L
  • Product Type
    Hydraulic
  • Operating Temperature Range
    10°C to +80°C
  • Thread Type
    BSPP
  • Maximum Working Pressure
    100bar
  • Thread Gender
    Female