3/4in BSP Parallel Female Diaphragm Accumulator 2.8 Litres - E280-1515-032611

3/4in BSP Parallel Female Diaphragm Accumulator 2.8 Litres - E280-1515-032611

Order Code: ZT5413544SCopy

£819.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 2.8 Litres, Maximum Working Pressure 250 bar, Working Temperature -10┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 3/4in BSP Parallel Female Diaphragm Accumulator 2.8 Litres - E280-1515-032611
  • Product Type
    Hydraulic
  • Capacity
    2.8L
  • Material
    Steel
  • Thread Type
    BSPP
  • Operating Temperature Range
    10°C to +80°C
  • Maximum Working Pressure
    250bar
  • Thread Gender
    Female