3/4in BSP Parallel Female Diaphragm Accumulator 3.5 Litres - E350-1515-092611

3/4in BSP Parallel Female Diaphragm Accumulator 3.5 Litres - E350-1515-092611

Order Code: ZT5415743SCopy

£1,529.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Non-Repairable, Diaphragm Accumulator, 3.5 Litres, Maximum Working Pressure 250 bar, Working Temperature -10┬░C to +80┬░C, Steel, Parker OLAER

Specifications for 3/4in BSP Parallel Female Diaphragm Accumulator 3.5 Litres - E350-1515-092611
  • Capacity
    3.5L
  • Material
    Steel
  • Product Type
    Hydraulic
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Operating Temperature Range
    10°C to +80°C
  • Maximum Working Pressure
    250bar