Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Solenoid Valves
12V Universal Solenoid Switch - SOL10
By TECNIKS
Order Code:
ZT3956146S
£30.99
each
Inc VAT (20%)
£123.96 minimum order value
Quantity
Price
Discount
1 - 4
£30.99
0%
5 +
£29.75
4%
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 16th Jan
In Stock
GBP
123.96
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/solenoid-valves/12v-universal-solenoid-switch-sol10/p/ZT3956146S
Add to quotation
View all Solenoid Valves
Description
TECNIKS 12V Universal Solenoid Switch - SOL10 SOL10
Tags:
#BulkDiscount
Specifications
Specifications for 12V Universal Solenoid Switch - SOL10
Voltage
12V
Product Type
Universal Solenoid Switch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome