2/2SOL Valv Dlift 3/4 N/c BR NBR 230VAC - 221G16-230AC

Order Code: ZT5383075S

£429.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, 2/2 Way Solenoid Valve, Direct Lift, Normally Closed, 230V AC, Brass, Nitrile Seal, Maximum Working Temperature -10┬░C to +100┬░C, Working Pressure 16 bar, Parker

Specifications for 2/2SOL Valv Dlift 3/4 N/c BR NBR 230VAC - 221G16-230AC
  • Thread Type
    BSPP
  • Material
    Brass
  • Voltage
    230V ac