3/2+5/2 Nam ATEX22 1/4 N/c Alu 24VDC - 341N35-495870C2

Order Code: ZT5388626S

£399.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, 3/2 + 5/2 Way Namur Solenoid Valve Conversation Plate, Normally Closed, Suitable for Atex Zone 1/22, 24V DC, Aluminium, Nitrile Seal, Working Temperature -10┬░C to +50┬░C, Maximum Working Pressure 10 bar, Parker

Specifications for 3/2+5/2 Nam ATEX22 1/4 N/c Alu 24VDC - 341N35-495870C2
  • Voltage
    24V dc
  • Material
    Aluminium
  • Thread Type
    BSPP