3/2 Ban SOL Valv N/c 1/8 Alu NBR 230VAC - 131B14-230AC

Order Code: ZT5371910S

£139.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, 3/2 Way Solenoid Valve, Banjo Design, Normally Closed, 230V AC, Aluminium, Nitrile Seal, Working Temperature -10┬░C to +50┬░C, Maximum Working Pressure 10 bar, Parker

Specifications for 3/2 Ban SOL Valv N/c 1/8 Alu NBR 230VAC - 131B14-230AC
  • Thread Type
    BSPP
  • Material
    Aluminium
  • Voltage
    230V ac