5/2 G1/2 Solenoid/solenoid Valve - 7030021200

5/2 G1/2 Solenoid/solenoid Valve - 7030021200

Order Code: ZT5403719SCopy

£339.99 Inc VAT (20%)
£359.995.5% off


Description

1/2" BSP Parallel Female, 5/2, Solenoid/Solenoid Valve, Working Temperature -10┬░C to +60┬░C, Maximum Working Pressure 10 bar, Metal Work (test)

Specifications for 5/2 G1/2 Solenoid/solenoid Valve - 7030021200
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Metal
  • Maximum Working Pressure
    10bar
  • Thread Gender
    Female
  • Function
    5/2
  • Actuation
    Solenoid/Solenoid
  • Temperature Range
    10°C to +60°C