Camshaft Locking Tool for Vauxhall/Opel Saab 1.4 1.6 1.8 16v EcoTec

Order Code: ZT3739902S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Camshaft locking tool specially design to use on belt driven GM (Saab, Vauxhall/Opel) 1.4 and 1.6L 16 valve EcoTec petrol engine, simply fit between twin camshaft sprockets to retain right timing position. This tool should be use in conjunction with auxiliary belt tensioner locking pin (OEM: EN-6130) and flywheel holding tool for crankshaft pulley removal (OEM: KM-911) available in timing tool set for GM (Vauxhall/Opel) 1.4, 1.6, 1.8 Twinport petrol engine (ASTA A-1618O) .
Make & models:

Saab
- 9-3 (2003-2010)

Vauxhall
- Astra G (1998-2004) , Astra H (2004-2007)
- Combo C (2005-2012)
- Corsa C (2000-2007)
- Meriva A (2003-2010)
- Signum (2003-2007)
- Tigra B (2004-2010)
- Vectra (1995-2002) , Vectra C (2002-2008)
- Zafira A (1999-2005) , Zafira B (2006-2013)

Engine codes:

- 1.4 16v - X14XE, Z14XE
- 1.6 16v - X16SEJ, X16XEL, Z16XE, Z16YNG, Y16XE
- 1.8 16v - F18D3, X18E1, X18XE1, Z18XE, Z18XEL

Set includes:

1. Twin camshaft locking tool

OEM:

1. KM-852

Other OEM:

1. EN-852

Fuel type:

Petrol

Drive:

Belt

See full description
Specifications for Camshaft Locking Tool for Vauxhall/Opel Saab 1.4 1.6 1.8 16v EcoTec
  • Product Type
    Camshaft Locking Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome