Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Valves
Solenoid Valves
Connector Screw HDC HA 3 MS 10A 250V
By Weidmuller
Order Code:
ZT4995140S
£9.39
Inc VAT (20%)
£9.99
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/solenoid-valves/connector-screw-hdc-ha-3-ms-10a-250v/p/ZT4995140S
Add to quotation
View all Solenoid Valves
Description
Weidmuller CONNECTOR SCREW HDC HA 3 MS 10A 250V HDC Core Assortment (P201) 1498100000
Tags:
#ReducedPrice
Specifications
Specifications for Connector Screw HDC HA 3 MS 10A 250V
Depth
21mm
Width
21mm
Height
36.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome