JMFH-5/2-D-3-S-C SOL Valve - 151033 Solenoid Valves

Order Code: ZT5370518S

£429.99 Inc VAT (20%)


Description

Solenoid Valve Jmfh-5/2-D-3-S-C with Manual Overrides, without Solenoid Coils orSockets. Solenoid Coils and Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0, 9 - 16 bar, Festo

Specifications for JMFH-5/2-D-3-S-C SOL Valve - 151033 Solenoid Valves
  • Product Type
    Pneumatics and Vacuum
  • Housing Material
    Die-cast Aluminium
  • Size
    3