MFH-5/2-D-3-S-C Solenoid Valve - 151032

Order Code: ZT5370526S

£369.99 Inc VAT (20%)


Description

Solenoid Valve Mfh-5/2-D-3-S-C with Manual Override, without Solenoid Coil orSocket. Solenoid Coil and Socket Should Be Ordered Separately. Valve Function=5/2 Monostable, Type of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0, 9 - 16 bar, Festo

Specifications for MFH-5/2-D-3-S-C Solenoid Valve - 151032
  • Product Type
    Pneumatics and Vacuum
  • Size
    3
  • Housing Material
    Die-cast Aluminium