MFH-5/3B-D-3-S-C Solenoid Valve - 151036

Order Code: ZT5370457S

£499.99 Inc VAT (20%)


Description

Solenoid Valve Mfh-5/3B-D-3-S-C with Manual Override, without Solenoid Coil orSocket. Solenoid Coil and Socket Should Be Ordered Separately. Valve Function=5/3 Pressurised, Type of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4000 L/Min, Operating Pressure=-0, 9 - 16 bar, Festo

Specifications for MFH-5/3B-D-3-S-C Solenoid Valve - 151036
  • Housing Material
    Die-cast Aluminium
  • Product Type
    Pneumatics and Vacuum
  • Size
    3