TYVEK 500 HV OR RIS-3279 LGE (D15522182)

Order Code: ZT1576033S

£17.99 Inc VAT (20%)


Description

Tyvek® 500 HV, Flourescent Orange, collared coverall, Robust, yet lightweight, HV reflective bands, Elasticated waist, wrists and ankles, Excellent barrier to fine particles and fibres, High Visibility that doesn't wash out, Suitable for working in rail, mining,road, underground, waste, ports , airports and many other applications. Conforms to: CAT III, Type 5B, 6B. EN1073-2, EN1149-5 (inside), EN14126, EN ISO 20471 class 3/3, Pictograms: CAT III, Type 5B, 6B. EN1073-2, EN1149-5 (inside), EN14126, EN ISO 20471 class 3/3, RIS-3279-TOM Issue 1

See full description
Specifications for TYVEK 500 HV OR RIS-3279 LGE (D15522182)
  • MFR Part No.
    TBS500HVL
  • Weight
    0.3048kg
  • Colour
    Orange
  • Length
    390mm
  • Height
    332mm
  • Size
    Large
  • Width
    316mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome