065699 Group Lock Box

065699 Group Lock Box

Order Code: ZT1185531X

£84.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Product Number: 065699
Colour: Red
Material: Powder Coated Heavy Duty Steel
Capacity: Accommodates up to 13 padlocks (locks not included)
Dimensions (WxHxD): 230x150x88mm

See full description
Specifications for 065699 Group Lock Box
  • Finish
    Powder Coated
  • Tag Legend
    Lock Box Lock Out For Safety
  • Colour
    Red
  • Overall Depth
    88mm
  • Includes
    Locks not included
  • Special Features
    Rust-resistant plating
  • MFR Part No.
    065699
  • Overall Width
    230mm
  • Overall Height
    150mm
  • Lockout Type
    Group Lockbox
  • Material
    Steel Sheet
  • Maximum Number of Padlocks
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome