Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Safety
Site Safety
Lockout Tag Out
Group Lock Box
(11)
Brand
(11)
Brady
(1)
DeWalt
(1)
Matlock
(3)
Prysmian
(2)
Sitesafe
(1)
+2 more
Price
£9
£180
£9 - £180
Special Offers
(5)
BulkDiscount
(2)
ReducedPrice
(3)
Lockout Type
(4)
Group Lockbox
(1)
Lock Box
(3)
Material
(4)
Steel
(2)
Steel Sheet
(1)
Tough Case
(1)
Includes
(3)
Carry Handle
(2)
Locks not included
(1)
Colour
(5)
Red
(4)
Yellow
(1)
Overall Height
(4)
150mm
(1)
155mm
(2)
258mm
(1)
Overall Depth
(4)
85mm
(1)
88mm
(1)
100mm
(2)
Overall Width
(4)
160mm
(1)
230mm
(1)
255mm
(2)
Maximum Number of Padlocks
(4)
7
(1)
13
(2)
15
(1)
Safety
Site Safety
Lockout Tag Out
Group Lock Box
Find Group Lock Box Products
Sort By
List View
Grid View
Lock Box
By
Matlock
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£45.99
Inc VAT
View 2 Variants
065699 Group Lock Box
By
Brady
Get it by
Tue, 22nd Apr
£72.99
Inc VAT
1
Add To Basket
Wall Mount Lock Box - MTL9508973K
By
Matlock
Get it by
Tue, 22nd Apr
#BulkDiscount
£79.99
Inc VAT
1
Add To Basket
B810 Permit Redbox
Get it by
Tue, 22nd Apr
£179.99
Inc VAT
1
Add To Basket
B835 Redbox F. Group Lockout
Get it by
Tue, 22nd Apr
£70.99
Inc VAT
1
Add To Basket
Yellow Group' Lock Box
By
Sitesafe
Get it by
Thu, 24th Apr
£75.99
Inc VAT
1
Add To Basket
Small Tough Case Empty
By
DeWalt
Get it by
Wed, 23rd Apr
£11.99
Inc VAT
1
Add To Basket
4.0mm White 2-Core Lsoh 100M AfumEx Earthshield Cable
By
Prysmian
Get it in
15-17
working days
#ReducedPrice
£12.39
each
Inc VAT
£15.39
19% off
Add To Basket
Minimum order quantity: 1000.
2.5mm White 2-Core Lsoh 100M AfumEx Earthshield Cable
By
Prysmian
Get it in
15-17
working days
#ReducedPrice
£9.99
each
Inc VAT
£12.99
23% off
Add To Basket
Minimum order quantity: 1000.
2.5mm White 3-Core Lsoh 100M AfumEx Earthshield Cable
By
Ubranded
Get it in
15-17
working days
#ReducedPrice
£11.99
each
Inc VAT
£14.99
20% off
Add To Basket
Minimum order quantity: 1000.