B810 Permit Redbox
0
1
2
3
4

B810 Permit Redbox

Order Code: ZT5127916S

£189.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The B810 Redbox offers a simple yet secure way to manage group lockout for industrial teams. It keeps keys safe and displays permit-to-work information in one place. Equipment stays locked until everyone on the team has finished their job and removed their lock.

Features and Benefits
• Clear built-in display for permit holder, keeps paperwork safe for easy viewing without needing to open the box
• Lock box stores keys from locked-out equipment to control access until all work is finished
• Holds up to twelve padlocks so each team member can add their own for top security
• Included wall bracket lets you mount the box making it easy to see and access, helping keep things organised and safe
• Strong, durable design, suitable for busy work areas and tough conditions

See full description
Specifications for B810 Permit Redbox
  • MFR Part No.
    88882
  • Overall Width
    240mm
  • Lockout Type
    Lock Box
  • Maximum Number of Padlocks
    23
  • Colour
    Red
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome