Wall Mount Lock Box - MTL9508973K

Order Code: ZT1185534X

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£71.436%


Description

A compact Lock Box suitable for wall fixing or use as a mobile unit. Suitable for up to 15 padlocks.

Features and Benefits

• This lock box boasts a robust, tamper-resistant construction that is built to withstand tough weather conditions and tampering attempts, making it an ideal choice for both indoor and outdoor use.

• This lock box offers ample space to store 15 padlocks, making it suitable for homeowners, property managers, real estate professionals, and businesses alike.

• Installing the lock box is easy, thanks to the included mounting hardware. You can securely attach it to any wall, fence, or solid surface, ensuring it stays in place when you need it most.

Size (H x W x D): 155 x 255 x 100mm.

See full description
Specifications for Wall Mount Lock Box - MTL9508973K
  • Maximum Number of Padlocks
    15
  • Overall Height
    155mm
  • Overall Depth
    100mm
  • MFR Part No.
    LOK169
  • Overall Width
    255mm
  • Colour
    Red
  • Tag Legend
    Group Lock Box Lock For Safety Before You Sart
  • Lockout Type
    Lock Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome