Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Group Lock Box
Yellow Lockout Cabinet (Hwd 400 x 360 x 155mm)
By Spectrum Industrial
Order Code:
ZT1113010P
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/safety/group-lock-box/yellow-lockout-cabinet-hwd-400-x-360-x-155mm/p/ZT1113010P
Add to quotation
View all Group Lock Box
Description
Yellow Lockout Cabinet (HWD: 400 x 360 x 155mm)
Specifications
Specifications for Yellow Lockout Cabinet (Hwd 400 x 360 x 155mm)
Material
Powdercoatedsteel
Depth
155mm
Type
Lockout Cabinet
Weight
6.4kg
Installation
Complete with Fixings
Length
410mm
Width
360mm
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome