Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Kneel Mats
30310 Gardeners Kneeler
By Draper
1 Review
Order Code:
ZT1182717X
Copy
£5.49
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/safety/kneel-mats/30310-gardeners-kneeler/p/ZT1182717X
Add to quotation
Schedule an order and save 5%
View all Kneel Mats
Description
Manufactured from easy to clean water-resistant dense foam 25mm thick. Sold loose.
Specifications
Specifications for 30310 Gardeners Kneeler
Colour
Green
MFR Part No.
30310
Thickness
25mm
Material
Foam
Length
405mm
Width
108mm