Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Safety
Personal Protection & Clothing
Knee Protection
Kneel Mats
(13)
Brand
(13)
Ambassador
(2)
Coba
(1)
Draper
(3)
Faithfull
(1)
Gedore
(1)
+4 more
Rating
(3)
(2)
(1)
Price
£3
£56
£3 - £56
Special Offers
(6)
BulkDiscount
(4)
ReducedPrice
(2)
Colour
(4)
Black
(1)
Green
(2)
Blue/Black
(1)
Length
(4)
405mm
(1)
66.3cm
(1)
533.4mm
(1)
450mm
(1)
Width
(4)
108mm
(1)
25.3cm
(1)
355.6mm
(1)
210mm
(1)
Safety
Personal Protection & Clothing
Knee Protection
Kneel Mats
Find Kneel Mats Products
Sort By
List View
Grid View
MAT5050 Kneeling Mat comes with Handle 14" x 21"
By
Impacto Protective Products Inc
Get it by
Mon, 30th Dec
#BulkDiscount
£32.99
Inc VAT
1
Add To Basket
Knee Saver 530mm X 360mm
By
Coba
Get it by
Mon, 30th Dec
£19.99
Inc VAT
1
Add To Basket
30310 Gardeners Kneeler
By
Draper
Get it by
Mon, 30th Dec
#BulkDiscount
£6.99
Inc VAT
1
Add To Basket
Foil Backed Insulated Mat 180 x 50 x 0.5cm
By
Summit
Get it in
5-6
working days
£7.29
Inc VAT
1
Add To Basket
Garden Kneeler Green 66.3cm Length, 25.3cm Width, 34cm Height
By
Ward
Get it in
5-6
working days
£12.39
Inc VAT
1
Add To Basket
Deluxe Kneeler
By
Ambassador
Get it in
5-6
working days
£14.99
Inc VAT
1
Add To Basket
Kidney Shaped Kneeling Mat
By
Ambassador
Get it in
5-6
working days
#BulkDiscount
#ReducedPrice
£3.29
Inc VAT
£3.59
8% off
1
Add To Basket
Kneeler General Purpose 405 x 190mm
By
Draper
Get it in
15-17
working days
£10.99
Inc VAT
1
Add To Basket
Folding Garden Kneeler and Seat
By
Draper
Get it by
Thu, 2nd Jan
£55.99
Inc VAT
1
Add To Basket
Kneeler Board Soft Insert FAITLKNEEL
By
Faithfull
Get it by
Mon, 30th Dec
#BulkDiscount
£36.99
Inc VAT
1
Add To Basket
Folding Mechanic's Work Mat Premier 31mm - VS8583
By
Premier
Get it by
Mon, 6th Jan
#ReducedPrice
£53.99
Inc VAT
£63.99
15.5% off
1
Add To Basket
Mechanic's Kneeling Mat Folding 23mm - VS8581
By
Premier
Get it by
Mon, 6th Jan
£14.99
Inc VAT
1
Add To Basket
Kneeling Board - 1942948
By
Gedore
Get it in
2-7
working days
£23.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome