MAT5050 Kneeling Mat comes with Handle 14" x 21"
0
1

MAT5050 Kneeling Mat comes with Handle 14" x 21"

Order Code: ZT1182720X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Designed to alleviate back pain and knee trauma, the Impacto® kneeling mat is ideal for use on uneven, hard floors with potentially hazardous debris.

Features and Benefits
• Made with resilient closed-cell foam to maintain shape and support
• Does not absorb liquids, including any petroleum products
• Durable and strong to protect against abrasions
• Designed to cushion and support in a range of severe kneeling conditions
• Handle for convenient transport

Standards
• CE certified
• EN 14404 + A1:2010
• Self-extinguishing; meets the 49 CFR 571.302 Flammability Standard

Notes
• Non-conductive silicone-free material

See full description
Specifications for MAT5050 Kneeling Mat comes with Handle 14" x 21"
  • Colour
    Black
  • Length
    533.4mm
  • Width
    355.6mm
  • Material
    Foam
  • Thickness
    25mm
  • MFR Part No.
    MAT5050