Warning Tape Green/White W x L - 50MM x 33M
Hover to enlarge the image

Warning Tape Green/White W x L - 50MM x 33M

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%

Product Description

Colour: Green/white.
Length m: 33.
Material: PVC.
Pack Quantity: 1.
Product Type: Hazard warning.
Sold As: Roll.
Type: Hazard warning.
Width mm: 50.Self adhesive, PVC tapes. Flame retardant. Ideal for marking out areas in factories, warehouses, schools, hospitals, etc. Available in single rolls, packs of 6 or cartons of 18. Size - 50mm x 33m.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome