1. Safety/
  2. Signs & Labels/
  3. Marking and Warning Tapes
AT8H Hazard Warning Tapes
0
1
2
3

AT8H Hazard Warning Tapes


Select
See all variants from
£11.39Inc VAT (20%)

See all variants from £11.39

Description

These flexible, water-resistant tapes are ideal for lane marking or highlighting potential hazards. The strong adhesive bonds instantly to the prepared surface, making it suitable to walk on immediately after it's been applied.

Features and Benefits
• Good abrasion resistance for long-term wear
• Non-corrosive adhesive ensures a continuous bond
• PVC formulation prevents lifting and trip hazards
• UV and water-resistant with maintained colour vibrancy
• Suitable for use both indoors and out, conforming to uneven surfaces
• No need to wait for adhesion, can be walked on immediately
• Suitable for application by hand or machine

Approvals
• RoHS Compliant

Notes
• Tape thickness: 0.14mm
• Storage temperature+: 12°C - +25°C

See full description

Feature Attributes

Adhesive Type:
Rubber
Roll Length:
33 m
Roll Width:
50 mm
Tape Type:
Hazard Warning Tape
Application Area:
Internal,External
Material:
PVC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome